Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces ZINGA ZRE40910, 10 micron, Outside-In
Mfr # MF0058327
Zoro # G8752067
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand ZINGA
- Replaces OEM Part ZRE40910
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058327
- Zoro # G8752067
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.17 |
Details
Replaces OEM Brand | ZINGA |
Replaces OEM Part | ZRE40910 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 1.97 |
ID Bottom | 1.97 |
Collapse Pressure | 235 |
Micron Rating | 10 |
OEM Replacement Brand | ZINGA |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.8385 |
Product Media | Glass |
Description
Main Filter MF0408216 replaces OEM ZRE40910 by ZINGA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 9.13in OD Top: 3.89in OD Bottom: 3.89in ID Top: 1.97in ID_Bottom: 1.97inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 240319 (240319)
- FAG BEARINGS Self-Aligning Ball Bearings Double Row (2207 TV)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-5/8" (L150158)
- CONTINENTAL CONTITECH 3/4" ID x 100 ft. PVC Air Hose 250 PSI BL (PLB07525-100)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBZ3, 3 micron, Outside-In (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164703, 25 micron, Inside-Out (MF0619490)
- MAIN FILTER Hydraulic Filter, replaces HASTINGS PT9340MPG, 25 micron, Inside-Out (MF0594505)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG420, 6 micron, Outside-In (MF0066077)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF0203P10NB, 10 micron, Outside-In (MF0615055)
- MAIN FILTER ZINGA EE30410 Replacement/Interchange Hydraulic Filter (MF0901352)
- MAIN FILTER MAHLE PI2215 Replacement/Interchange Hydraulic Filter (MF0060989)
- Main Filter Hydraulic Filters