Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces ZINGA WE51860, 250 micron, Outside-In
Mfr # MF0619626
Zoro # G600493834
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand ZINGA
- Filter Rating (Microns) 250
- Flow Direction Outside-In
- Seal Type Buna
- Height 18.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0619626
- Zoro # G600493834
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 18.27 |
Details
Replaces OEM Brand | ZINGA |
Replaces OEM Part | WE51860 |
Filter Rating (Microns) | 250 |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 5.22 |
OD Bottom | 5.22 |
ID Top | 3.2 |
ID Bottom | 3.2 |
Collapse Pressure | 149 |
Micron Rating | 250 |
OEM Replacement Brand | ZINGA |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.46 |
Product Media | Wire Mesh |
Description
Main Filter MF0619625 replaces OEM WE51860 by ZINGA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Seal Type: Buna Height: 18.270in OD Top: 5.217in OD Bottom: 5.217in ID Top: 3.189in ID_Bottom: 3.189inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt, Clamp SS Bolt, 1.964", 2.182" (STBC212)
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/8 In, Steel (CL-22-F)
- DODGE 15844 Tire Close Coupled Raptor Coupling Element, E3 Coupling, 3.81 in L, 4 in OD, 7500 rpm Max (015844)
- SMC Solenoid Valve, 5 Port, 24VDC, 4mm Port (SY3120-5LOU-C4-Q)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ3, 3 micron, Outside-In (MF0066085)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R902603004, 25 micron, Outside-In (MF0614326)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG232, 25 micron, Outside-In (MF0066001)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PSCB183GB, 3 micron, Outside-In, Glass (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PSCC106GHCV, 5 micron, Outside-In, Glass (MF0066023)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687647M1, 60 micron, Outside-In, Wire Mesh (MF0066341)
- FLUITEK FLK0204636 Replacement/Interchange Hydraulic Filter (MF0060534)
- Main Filter Hydraulic Filters