Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces ZINGA WE518200R, 74 micron, Outside-In
Mfr # MF0619629
Zoro # G500493996
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand ZINGA
- Filter Rating (Microns) 74
- Flow Direction Outside-In
- Seal Type Buna
- Height 18.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0619629
- Zoro # G500493996
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 18.27 |
Details
Replaces OEM Brand | ZINGA |
Replaces OEM Part | WE518200R |
Filter Rating (Microns) | 74 |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 5.217 |
OD Bottom | 5.217 |
ID Top | 3.189 |
ID Bottom | 3.189 |
Collapse Pressure | 149 |
Micron Rating | 74 |
OEM Replacement Brand | ZINGA |
Item | Hydraulic Filter |
Product Media | Wire Mesh |
Description
Main Filter MF0619630 replaces OEM WE518200R by ZINGA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 74 Seal Type: Buna Height: 18.270in OD Top: 5.217in OD Bottom: 5.217in ID Top: 3.189in ID_Bottom: 3.189inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Bearings, Shielded (6309 2Z C3HT51)
- LEESON Washdown Motor, 1-1/2 HP, 180VDC (108232.00)
- MITSUBOSHI 3/B180 183Inch Outside Length, 3 Ribs (3RB180)
- HHIP SD-322P TiN-55 Carbide Insert (6029-2322)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG322, 10 micron, Outside-In (MF0066033)
- MAIN FILTER Hydraulic Filter, replaces BIG A 92435, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT526, 125 micron, Outside-In (MF0066340)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG151, 25 micron, Inside-Out (MF0065969)
- MAIN FILTER MAHLE PI3115 Replacement/Interchange Hydraulic Filter (MF0060985)
- MAIN FILTER Hydraulic Filter, replaces MANITOWOC 9437100569, 3 micron, Outside-In (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces WIX D04H10GAV, 10 micron, Outside-in (MF0614371)
- Main Filter Hydraulic Filters