Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces YAMASHIN SZ040A, Pressure Line, 100 micron, Outside-In
Mfr # MF0576479
Zoro # G2896751
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand YAMASHIN
- Replaces OEM Part SZ040A
- Filter Rating (Microns) 100
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0576479
- Zoro # G2896751
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.38 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | YAMASHIN |
Replaces OEM Part | SZ040A |
Filter Rating (Microns) | 100 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.65 |
OD Bottom | 1.65 |
ID Top | 0.9 |
Collapse Pressure | 232 |
Micron Rating | 100 |
OEM Replacement Brand | YAMASHIN |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.3 |
Product Media | Wire Mesh |
Wire Mesh | Pressure Line |
Description
Main Filter MF0422844 replaces OEM SZ040A by YAMASHIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 100 Seal Type: Viton Height: 3.38in OD Top: 1.654in OD Bottom: 1.654in ID Top: 0.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL TOOL DEPOT 1" NPT SUPER DUTY 3 Stages Filter Regulator Lubricator Oiler Combo (AUTO DRAIN) (C908NA)
- RHINO Rhino Safety Orange Drip Proof Plugs MEDIUM Fits size -16 to -20 (ROPLUG-3)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 7/8 Bore Dia., 10 # of Teeth (50BS10H X 7/8)
- DAYTON Shaft Collar, Set Screw, 3/8 In, St, PK100 (1F512)
- MAIN FILTER Hydraulic Filter, replaces ZINGA SRE40925, Pressure Line, 25 micron, Outside-In (MF0059457)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566210, Pressure Line, 3 micron, Outside-In (MF0058752)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262270, Pressure Line, 3 micron, Outside-In (MF0060354)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH95520, Pressure Line, 3 micron, Outside-In (MF0059104)
- MAIN FILTER Hydraulic Filter, replaces FILTREC XD160G25AV, Pressure Line, 25 micron, Outside-In (MF0436036)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 40DNZ25, Pressure Line, 25 micron, Outside-In (MF0436165)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925837, Pressure Line, 10 micron, Outside-In (MF0059662)
- Main Filter Hydraulic Pressure Line Filters