Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces YAMASHIN PX251A, 25 micron, Outside-In, Cellulose
Mfr # MF0066202
Zoro # G2887408
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand YAMASHIN
- Replaces OEM Part PX251A
- Filter Rating (Microns) 25
- Filter Media Cellulose
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066202
- Zoro # G2887408
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 11.5 |
Details
Replaces OEM Brand | YAMASHIN |
Replaces OEM Part | PX251A |
Filter Rating (Microns) | 25 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
OD Top | 4.41 |
OD Bottom | 4.41 |
ID Top | 2.76 |
ID Bottom | 2.76 |
Collapse Pressure | 72 |
Micron Rating | 25 |
OEM Replacement Brand | YAMASHIN |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Cellulose |
Description
Main Filter MF0433598 replaces OEM PX251A by YAMASHIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Height: 11.5in OD Top: 4.41in OD Bottom: 4.41in ID Top: 2.76in ID_Bottom: 2.76inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X08)
- BETA 1 FILTERS Air Filter replacement filter for R431 / ROL-AIR (B1AF0009250)
- TRITAN Insert Bearing, Stainless Steel Cylindrical OD, Set Screw, Snap Ring, 0.625-in. Bore, 47mm OD (SSER10)
- VELVAC Slotted Clamp 11/16 - 1-1/4 (022312)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P165112, 10 micron, Outside-In (MF0582529)
- MAIN FILTER Hydraulic Filter, replaces HYVA H08102117, 10 micron, Outside-In, Cellulose (MF0066234)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 50004, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR PM6021, 25 micron, Outside-In (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP732, 10 micron, Outside-In (MF0508569)
- MAIN FILTER Hydraulic Filter, replaces ZINGA RE409100, 150 micron, Outside-In (MF0066317)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- Main Filter Hydraulic Filtration