Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces YAMASHIN FZ040A, Pressure Line, 10 micron, Outside-In
Mfr # MF0061223
Zoro # G2891556
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand YAMASHIN
- Replaces OEM Part FZ040A
- Filter Rating (Microns) 10
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0061223
- Zoro # G2891556
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.38 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | YAMASHIN |
Replaces OEM Part | FZ040A |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.65 |
OD Bottom | 1.65 |
ID Top | 0.9 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | YAMASHIN |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.3 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0422869 replaces OEM FZ040A by YAMASHIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 3.38in OD Top: 1.654in OD Bottom: 1.654in ID Top: 0.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ MTD/Cub Cadet/White 17ASDALC010 Z-FORCE L60(60" Deck) Zero Turn Mower Replacement Belt, B159 (B159)
- SPEEDAIRE Rubber Pad Set (PN22N104G)
- EAGLE BELTING Round Belt, Solid, 5/16 In, Polyurethane (1032010)
- IKO Shell Needle Roller Bearing, Inch, #BA121614UUE01 (BA121614UUE01)
- MAIN FILTER Hydraulic Filter, replaces GRANCH BD06080425U, Pressure Line, 25 micron, Outside-In (MF0058784)
- MAIN FILTER Hydraulic Filter, replaces WIX D71B20EV, Pressure Line, 25 micron, Outside-In (MF0061265)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE090H10B, Pressure Line, 10 micron, Outside-In (MF0060342)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566197, Pressure Line, 10 micron, Outside-In (MF0058396)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F965016K25B, Pressure Line, 25 micron, Outside-In (MF0059588)
- MAIN FILTER Hydraulic Filter, replaces ALTEC 970316191, Pressure Line, 5 micron, Outside-In (MF0575937)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0280D010BN4HC, Pressure Line, 10 micron (ZX-0280D010BN4HC)
- Main Filter Hydraulic Filtration