Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces WOODGATE WGSE1219, Suction Strainer, 125 micron, Outside-In
Mfr # MF0062130
Zoro # G2732522
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand WOODGATE
- Replaces OEM Part WGSE1219
- Filter Rating (Microns) 125
- Filter Media Brass Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062130
- Zoro # G2732522
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 5.95 |
Thread Size | 2 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | WOODGATE |
Replaces OEM Part | WGSE1219 |
Filter Rating (Microns) | 125 |
Filter Media | Brass Mesh |
Flow Direction | Outside-In |
OD Top | 5.91 |
OD Bottom | 5.91 |
Threads Type | BSP |
Collapse Pressure | 15 |
Micron Rating | 125 |
OEM Replacement Brand | WOODGATE |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.815 |
Product Media | Wire Mesh |
Brass Mesh | Suction Strainer |
Description
Main Filter MF0407188 replaces OEM WGSE1219 by WOODGATE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Brass Mesh Micron Rating: 125 Height: 5.94in OD Top: 5.906in OD Bottom: 5.906inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, A23.5/4L255, V-Belt 1/2 X 25.5 (A23.5/4L255)
- CONTROL DEVICES Throttle Control, 36 in Cable (TC12-1AL036)
- RULAND Motion Control Coupling, 4 Beam, 5/16"x6mm, Aluminum, OD 1.000", L 1.250" (PCR16-5/16"-6MM-A)
- EZO Bearings, Sealed, 8mm Bore Dia., 6.00mm W (698-2RSP6MC3SRL)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MPA430G1M90, Suction Strainer, 125 micron, Outside-In (MF0062248)
- MAIN FILTER Hydraulic Filter, replaces OMT SP86C200GR250, Suction Strainer, 250 micron, Outside-In (MF0062121)
- MAIN FILTER Hydraulic Filter, replaces WIX F10C60B8T, Suction Strainer, 60 micron, Outside-In (MF0062217)
- MAIN FILTER Hydraulic Filter, replaces PARKER SE75111110, Suction Strainer, 125 micron, Outside-In (MF0062075)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562226, Suction Strainer, 125 micron, Outside-In (MF0062090)
- MAIN FILTER Hydraulic Filter, replaces DOMANGE CRD111B3T125, Suction Strainer, 125 micron, Outside-In (MF0062075)
- MAIN FILTER Hydraulic Filter, replaces UCC HYDRAULICS UCSE5100, Suction Strainer, 125 micron, Outside-In (MF0423508)
- Main Filter Hydraulic Suction Strainer Filters