Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces WOODGATE WGPT8408, Return Line, 25 micron, Outside-In
Mfr # MF0062935
Zoro # G3057690
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WOODGATE
- Replaces OEM Part WGPT8408
- Filter Rating (Microns) 25
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062935
- Zoro # G3057690
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 8.15 |
Details
Filter Style | Return Line |
Replaces OEM Brand | WOODGATE |
Replaces OEM Part | WGPT8408 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 3.29 |
ID Bottom | 3.29 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | WOODGATE |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.4 |
Product Media | Glass |
Description
Main Filter MF0829981 replaces OEM WGPT8408 by WOODGATE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 8.14in OD Top: 5.984in OD Bottom: 5.984in ID Top: 3.284in ID_Bottom: 3.284inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 5/32 in., TubexMNPT (KQ2H03-34AS)
- USA INDUSTRIALS Aftermarket Electric Machinery Replacement Carbon Motor Brush - Electrographitic, Grade D252 (REP500W)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 20TON 2"STROKE (HC2002T)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 2137mm (SPZ2137)
- MAIN FILTER Hydraulic Filter, replaces SEPARATION TECHNOLOGIES ST1735, Return Line, 25 micron, Outside-In (MF0065020)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937790Q, Return Line, 25 micron, Inside-Out (MF0063379)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MR6302A10A, Return Line, 10 micron, Inside-Out (MF0063595)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R020BN4HC, Return Line, 25 micron, Outside-In (MF0064289)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937803Q, Return Line, 25 micron, Inside-Out (MF0063752)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXX510, Return Line, 10 micron, Inside-Out (MF0063467)
- MAIN FILTER Hydraulic Filter, replaces MANITOU 749205, Return Line, 10 micron, Outside-In (MF0430419)
- Main Filter Hydraulic Filtration