Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces WOODGATE WGH9808, Suction, 60 micron, Inside-Out
Mfr # MF0065927
Zoro # G2716547
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand WOODGATE
- Replaces OEM Part WGH9808
- Filter Rating (Microns) 60
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065927
- Zoro # G2716547
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 8.93 |
Details
Filter Style | Suction |
Replaces OEM Brand | WOODGATE |
Replaces OEM Part | WGH9808 |
Filter Rating (Microns) | 60 |
Filter Media | Wire Mesh |
Flow Direction | Inside-Out |
Beta Ratio 1 | 3/60 |
OD Top | 3.27 |
OD Bottom | 3.27 |
ID Top | 1.98 |
ID Bottom | 1.98 |
Collapse Pressure | 73 |
Micron Rating | 60 |
OEM Replacement Brand | WOODGATE |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.8 |
Product Media | Wire Mesh |
Wire Mesh | Suction |
Description
Main Filter MF0406780 replaces OEM WGH9808 by WOODGATE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 8.93in OD Top: 3.268in OD Bottom: 3.268in ID Top: 1.98in ID_Bottom: 1.98inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56J Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (JM3460)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel, TS618 (TS618)
- SKF SKF 6209 2Z C3 HT51, Single Row Ball Bearings (6209 2Z C3 HT51)
- DDS Shaft Seal, 30 x 45 x 8 mm., Nitrile Rubber (304508TC)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453Q, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941580, Suction, 60 micron, Inside-Out (MF0065947)
- MAIN FILTER Hydraulic Filter, replaces WIX S30E125T, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924457, Suction, 149 micron, Inside-Out (MF0065848)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF250M25N, Suction, 25 micron, Inside-Out (MF0588604)
- MAIN FILTER Hydraulic Filter, replaces WIX S10E10C, Suction, 10 micron, Outside-In (MF0065635)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI SF510M90P01, Suction, 125 micron (ZX-SF510M90P01)
- Main Filter Hydraulic Suction Filters