Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WOODGATE WGH1960, 10 micron, Inside-Out, Glass
Mfr # MF0065990
Zoro # G2938079
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WOODGATE
- Replaces OEM Part WGH1960
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065990
- Zoro # G2938079
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 21.5 |
Details
Replaces OEM Brand | WOODGATE |
Replaces OEM Part | WGH1960 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 9.02 |
OD Bottom | 9.02 |
ID Top | 7.09 |
ID Bottom | 7.09 |
Collapse Pressure | 304 |
Micron Rating | 10 |
OEM Replacement Brand | WOODGATE |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0432654 replaces OEM WGH1960 by WOODGATE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 21.5in OD Top: 9.02in OD Bottom: 9.02in ID Top: 7.09in ID_Bottom: 7.09inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6309 2Z, Single Row Ball Bearings (6309 2Z)
- KURIYAMA Bulk Food Grade Hose, 2" ID x 50 ft., Bend Radius: 4" (WT200X50G)
- CLIMAX METAL PRODUCTS C600E-237 Keyless Rigid Coupling (C600E-237)
- FAFNIR Radial Ball Bearing, #203KDDG (203KDDG)
- MAIN FILTER VICKERS 737838 Replacement/Interchange Hydraulic Filter (MF0058716)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171839, 10 micron, Outside-In (MF0506285)
- MAIN FILTER PARKER 938778Q Replacement/Interchange Hydraulic Filter (MF0058764)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3072308, 25 micron, Inside-Out (MF0066018)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT526, 125 micron, Outside-In (MF0066340)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1280, 150 micron, Outside-In (MF0575619)
- MAIN FILTER Hydraulic Filter, replaces WIX 557317, 40 micron, Inside-Out (MF0593007)
- Main Filter Hydraulic Filters