Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WOODGATE WGH1855, 60 micron, Outside-In, Wire Mesh
Mfr # MF0066364
Zoro # G2955299
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WOODGATE
- Replaces OEM Part WGH1855
- Filter Rating (Microns) 60
- Filter Media Wire Mesh
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0066364
- Zoro # G2955299
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 3.27 |
Details
Replaces OEM Brand | WOODGATE |
Replaces OEM Part | WGH1855 |
Filter Rating (Microns) | 60 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
OD Top | 2.3 |
OD Bottom | 2.3 |
ID Top | 0.94 |
ID Bottom | 0.94 |
Collapse Pressure | 145 |
Micron Rating | 60 |
OEM Replacement Brand | WOODGATE |
Item | Hydraulic Filter |
Weight | 0.345 |
Application | Filtration |
Product Media | Wire Mesh |
Description
Main Filter MF0435272 replaces OEM WGH1855 by WOODGATE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 3.27in OD Top: 2.3in OD Bottom: 2.3in ID Top: 0.94in ID_Bottom: 0.94inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Standard Lever Grease Gun 14Oz (KTI73905)
- TRITAN Radial Ball Bearing, PS, 55mm, 6311 (6311/C3)
- B B MANUFACTURING CP-8M-85, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-85)
- BALDWIN FILTERS Hydraulic Filter, 27 Micron, 118 gpm (PT23049-MPG)
- MAIN FILTER Hydraulic Filter, replaces AIR ENERGIE BERNARD 114074, 10 micron, Outside-In (MF0066015)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P162368, 100 micron, Inside-Out (MF0594508)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562010, 25 micron, Outside-In (MF0503247)
- MAIN FILTER Hydraulic Filter, replaces LENZ 5062100, 150 micron, Outside-In (MF0617538)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10V, 10 micron, Outside-In (MF0594514)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG412, 10 micron, Outside-In (MF0066083)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164703, 25 micron, Inside-Out (MF0619490)
- Main Filter Hydraulic Filtration