Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WIX W03AT495, 125 micron, Outside-In
Mfr # MF0066337
Zoro # G3162307
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Replaces OEM Part W03AT495
- Filter Rating (Microns) 125
- Flow Direction Outside-In
- Seal Type Felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066337
- Zoro # G3162307
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 4 |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | W03AT495 |
Filter Rating (Microns) | 125 |
Flow Direction | Outside-In |
Seal Type | Felt |
OD Top | 1.39 |
OD Bottom | 2.11 |
ID Bottom | 0.96 |
Collapse Pressure | 145 |
Micron Rating | 125 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Wire Mesh |
Description
Main Filter MF0604029 replaces OEM W03AT495 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Felt Height: 4in OD Top: 1.39in OD Bottom: 2.11in ID_Bottom: 0.96inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 196 in. OC (B193K)
- LIFT-ALL Hose Halter, Hose ID1/4 to 2 In, L 30, Type: Nylon Web (HH230)
- ALLIANCE HOSE & RUBBER CO Alliance Hose Spiral Wrap Hose Guard For 7/8" to 1-1/8" OD 100' (SHW025-100B)
- MASTERPLUG 40 ft. L PVC Cord Reel (HMA401214G4SL-U)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P164699, 25 micron, Inside-Out (MF0594505)
- MAIN FILTER Hydraulic Filter, replaces BREAKER TECHNOLOGIES 1002973, 10 micron, Outside-In (MF0575604)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH8640, 60 micron, Outside-In (MF0066283)
- MAIN FILTER Hydraulic Filter, replaces BOSCH 1457430006, 60 micron, Outside-In, Wire Mesh (MF0066302)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER MFI117C25V, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 7EZX10, 10 micron, Outside-In (MF0066006)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- Main Filter Hydraulic Filtration