Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WIX W03AT158, 125 micron, Outside-In
Mfr # MF0066320
Zoro # G3162882
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Replaces OEM Part W03AT158
- Filter Rating (Microns) 125
- Flow Direction Outside-In
- Seal Type Buna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066320
- Zoro # G3162882
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 5.71 |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | W03AT158 |
Filter Rating (Microns) | 125 |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 0.35 |
ID Bottom | 1.61 |
Collapse Pressure | 145 |
Micron Rating | 125 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Wire Mesh |
Description
Main Filter MF0603998 replaces OEM W03AT158 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 5.71in OD Top: 3.9in OD Bottom: 3.9in ID Top: 0.35in ID_Bottom: 1.61inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 16mm, Plastic (MCL-16-P)
- FESTO Standards-Based Cylinder DSNU-16-150-PPV-A (DSNU-16-150-PPV-A)
- CONTINENTAL 3/4" x 100' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZG07530-100-31)
- DIXON M Series Auto FNPT Coupler Plated, 1/4" (2MF2-PL)
- MAIN FILTER Hydraulic Filter, replaces WIX R03F10C, 10 micron, Outside-In (MF0238361)
- MAIN FILTER Hydraulic Filter, replaces REFILCO PL305107A, 10 micron, Outside-In, Cellulose (MF0433818)
- MAIN FILTER Hydraulic Filter, replaces BLOUNT 30000480, 10 micron, Outside-In, Glass (MF0066071)
- MAIN FILTER PARKER 937935Q Replacement/Interchange Hydraulic Filter (MF0604626)
- MAIN FILTER Hydraulic Filter, replaces WIX D96B10C, 10 micron, Outside-In, Cellulose (MF0579339)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK FLK0208934, 3 micron, Outside-In, Glass (MF0433234)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- Main Filter Hydraulic Filtration