Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WIX W03AT1571, 60 micron, Outside-In
Mfr # MF0434487
Zoro # G3163390
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Replaces OEM Part W03AT1571
- Filter Rating (Microns) 60
- Flow Direction Outside-In
- Seal Type Buna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0434487
- Zoro # G3163390
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 6.89 |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | W03AT1571 |
Filter Rating (Microns) | 60 |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Top | 1.35 |
Collapse Pressure | 435 |
Micron Rating | 60 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Wire Mesh |
Description
Main Filter MF0603996 replaces OEM W03AT1571 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Seal Type: Buna Height: 6.89in OD Top: 2.36in OD Bottom: 2.36in ID Top: 1.35inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 56" (AX56)
- CONTINENTAL CONTITECH BX85 Cogged V-Belt, 88" Outside Length, 21/32" Top Width, 1 Ribs (BX85)
- TRITAN Angular Contact Ball Bearing, 2000lb., NBR (5203 2RS/C3 PRX)
- FLEXZILLA Pro Air Hose, 1/4" x 100, w ColorConnex (HFZP14100YW2-D)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH52155, 10 micron, Outside-In, Glass (MF0502894)
- MAIN FILTER MAHLE PI22040RNSMX6 Replacement/Interchange Hydraulic Filter (MF0360183)
- MAIN FILTER Hydraulic Filter, replaces HIAB FOCO 9996311, 25 micron, Inside-Out, Glass (MF0065978)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687646M92, 60 micron, Outside-In (MF0066341)
- MAIN FILTER ZINGA EE30425 Replacement/Interchange Hydraulic Filter (MF0507157)
- MAIN FILTER Hydraulic Filter, replaces BRUENINGHAUS HYDROMATIK 9153002601381, 10 micron, Outside-In, Glass (MF0066080)
- MAIN FILTER INGERSOLL RAND PI311110VG16E Replacement/Interchange Hydraulic Filter (MF0060945)
- Main Filter Hydraulic Filtration