Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WIX W03AT133, 60 micron, Outside-In
Mfr # MF0066302
Zoro # G3159671
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Replaces OEM Part W03AT133
- Filter Rating (Microns) 60
- Flow Direction Outside-In
- Seal Type Felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066302
- Zoro # G3159671
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 2.2 |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | W03AT133 |
Filter Rating (Microns) | 60 |
Flow Direction | Outside-In |
Seal Type | Felt |
OD Top | 2.3 |
OD Bottom | 2.3 |
ID Top | 0.94 |
ID Bottom | 0.94 |
Collapse Pressure | 145 |
Micron Rating | 60 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.292 |
Product Media | Wire Mesh |
Description
Main Filter MF0603964 replaces OEM W03AT133 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Seal Type: Felt Height: 2.2in OD Top: 2.3in OD Bottom: 2.3in ID Top: 0.94in ID_Bottom: 0.94inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Automatic Internal Filter Float Drain (1168)
- GENTEQ Motor Mounting Base (161L113AN-G9)
- DAYTON Jaw Coupling Insert, L070, Hytrel (29HZ16)
- FESTO Rod Clevis SG-M20X1, 5 (SG-M20X1,5)
- MAIN FILTER Hydraulic Filter, replaces BOLL & KIRCH P451, 25 micron, Outside-In, Cellulose (MF0066198)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG436, 3 micron, Outside-In (MF0066085)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG420, 6 micron, Outside-In (MF0066077)
- MAIN FILTER Hydraulic Filter, replaces WIX D96B10C, 10 micron, Outside-In, Cellulose (MF0579339)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 9M9740, 10 micron, Outside-In (MF0834636)
- MAIN FILTER MAHLE PI25004RNSMX25 Replacement/Interchange Hydraulic Filter (MF0578660)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR A100EAL101N1, 10 micron, Outside-In (MF0502897)
- Main Filter Hydraulic Filtration