Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WIX W03AT1283, 50 micron, Outside-In
Mfr # MF0066297
Zoro # G3159997
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Replaces OEM Part W03AT1283
- Filter Rating (Microns) 50
- Flow Direction Outside-In
- Height 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066297
- Zoro # G3159997
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 6.5 |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | W03AT1283 |
Filter Rating (Microns) | 50 |
Flow Direction | Outside-In |
OD Top | 2.87 |
OD Bottom | 2.87 |
ID Top | 2.41 |
ID Bottom | 2.41 |
Collapse Pressure | 72 |
Micron Rating | 50 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.975 |
Product Media | Wire Mesh |
Description
Main Filter MF0603957 replaces OEM W03AT1283 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 50 Height: 6.496in OD Top: 2.874in OD Bottom: 2.874in ID Top: 2.409in ID_Bottom: 2.409inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 12 mm, 2000 mm (QS 12 MM 2000)
- U.S. MOTORS Motor, 1/2, 1/3 HP, 1075 rpm, 115/208-230V (5862)
- DAYTON GP Mtr, Split Ph, TEFC, 1/3 HP, 1725 rpm, 48 (6K572)
- GLOBAL GSTC-087-14-B One-Piece Threaded Clamping Collar (GSTC-087-14-B)
- MAIN FILTER Hydraulic Filter, replaces WIX R03F10C, 10 micron, Outside-In (MF0238361)
- MAIN FILTER Hydraulic Filter, replaces WIX D04H10GAV, 10 micron, Outside-in (MF0614371)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A10AN, 10 micron, Outside-In (MF0614932)
- MAIN FILTER HYDAC/HYCON 0210R003ON Replacement/Interchange Hydraulic Filter (MF0615594)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP258, 25 micron, Outside-In (MF0066151)
- MAIN FILTER BALDWIN PT8436 Replacement/Interchange Hydraulic Filter (MF0503134)
- MILLENNIUM FILTER ZX-3740 direct interchange for DENTALEZ-003740 (ZX-3740)
- Main Filter Hydraulic Filtration