Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WIX W02AP748, 10 micron, Outside-In
Mfr # MF0506285
Zoro # G3157206
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0506285
- Zoro # G3157206
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 6.69 |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | W02AP748 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 1.65 |
OD Bottom | 1.65 |
ID Top | 1.02 |
ID Bottom | 0.9 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 145 |
Micron Rating | 10 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.349 |
Product Media | Cellulose |
Description
Main Filter MF0603921 replaces OEM W02AP748 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 6.69in OD Top: 1.65in OD Bottom: 1.65in ID Top: 1.02in ID_Bottom: 0.9inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 50 x 80 x 10 mm., TC, Nitrile Rubber (508010TC)
- MARATHON 1.50 Hp General Purpose Motor, 3 Phase, 1800 Rpm, E2104 (E2104)
- TITAN HD Motor Run Capacitor, 60 MFD, 440V, Oval (POCF60A)
- WEG 00158ES1RFD145T-S, 1.5 HP, 1800 RPM, TEFC, 143/5T FRAME, 115/230 VOLTS (00158ES1RFD145T-S)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZRE40910, 10 micron, Outside-In (MF0058327)
- MAIN FILTER Hydraulic Filter, replaces RAICO L951117, 60 micron, Outside-In, Wire Mesh (MF0066351)
- MAIN FILTER Hydraulic Filter, replaces FLOW EZY 564106, 10 micron, Outside-In, Cellulose (MF0066252)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 1W1564, 900 micron, Outside-in, Wire Mesh (MF0832987)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P551540, 25 micron, Inside-Out (MF0594505)
- MAIN FILTER Y2K P1007 Replacement/Interchange Spin-On Filter (MF0058054)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- Main Filter Hydraulic Filtration