Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WIX W02AP556, 25 micron, Inside-Out
Mfr # MF0066248
Zoro # G3153852
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Filter Rating (Microns) 25
- Flow Direction Inside-Out
- Beta Ratio 1 44252
- Height 11.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066248
- Zoro # G3153852
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 11.81 |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | W02AP556 |
Filter Rating (Microns) | 25 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 44252 |
OD Top | 5.12 |
OD Bottom | 5.12 |
ID Top | 3.94 |
ID Bottom | 3.94 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.908 |
Product Media | Cellulose |
Description
Main Filter MF0603881 replaces OEM W02AP556 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Height: 11.81in OD Top: 5.12in OD Bottom: 5.12in ID Top: 3.94in ID_Bottom: 3.94inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Anti-Seize, 8 oz., Copper, Brush Top Bottle (SL35901)
- SPEEDAIRE Speed Control Muffler, 1 NPT, 1 5/16 Hex (1EJU7)
- PIX Belt, B/5L, 21/32 x 64 in. OC (B61/5L640)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME98)
- MAIN FILTER MAHLE PI2215 Replacement/Interchange Hydraulic Filter (MF0060989)
- MAIN FILTER Hydraulic Filter, replaces LABRIE HYF20029, 3 micron, Outside-In (MF0066085)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER N10, 10 micron, Outside-In (MF0614302)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562010, 25 micron, Outside-In (MF0503247)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0503A10ANP01, 10 micron, Outside-In (MF0065999)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ25, 25 micron, Outside-In (MF0066060)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2064090, 3 micron, Outside-In (MF0614533)
- Main Filter Hydraulic Filters