Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WIX W02AP520, 10 micron, Outside-In
Mfr # MF0066234
Zoro # G3152586
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Replaces OEM Part W02AP520
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066234
- Zoro # G3152586
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 2.36 |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | W02AP520 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Felt |
OD Top | 3.37 |
OD Bottom | 3.37 |
ID Top | 2.11 |
ID Bottom | 2.11 |
Collapse Pressure | 72 |
Micron Rating | 10 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Cellulose |
Description
Main Filter MF0603867 replaces OEM W02AP520 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Felt Height: 2.36in OD Top: 3.346in OD Bottom: 3.346in ID Top: 2.087in ID_Bottom: 2.087inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTOLITE MOTORS DC Motor, 6-3/4 In. L, CCWSE, Wound Field (MUE-6302)
- POWERFLITE A20 22" Outside Length, 1/2" Top Width, 1 Ribs (A20-2)
- DIXON Wilkerson by Modular End Block, For Use with F18, F28, R18, R28, L18, L28 Filter, 3/4 in NPT (GPA-96-613)
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-10-31)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LS3, 6 micron, Outside-In (MF0066077)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO 3LX810U, 10 micron, Outside-In (MF0066032)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9429MPG, 10 micron, Outside-In (MF0238150)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31103, 10 micron, Outside-In (MF0502894)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZRE41803, 3 micron, Outside-In (MF0592800)
- MAIN FILTER FILTREC WT509 Replacement/Interchange Hydraulic Filter (MF0359442)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P164699, 25 micron, Inside-Out (MF0594505)
- Main Filter Hydraulic Filtration