Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WIX W02AP490, 10 micron, Outside-In
Mfr # MF0066223
Zoro # G3152111
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Replaces OEM Part W02AP490
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066223
- Zoro # G3152111
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 10.95 |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | W02AP490 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 4.02 |
OD Bottom | 4.02 |
ID Bottom | 2.44 |
By Pass Valve Setting (PSI) | 29 |
Collapse Pressure | 304 |
Micron Rating | 10 |
Max. Pressure (PSI) | 29 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Cellulose |
Description
Main Filter MF0603858 replaces OEM W02AP490 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 10.95in OD Top: 4.02in OD Bottom: 4.02in ID_Bottom: 2.44inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (N3554904553)
- SMC PU Tubing, OD 8mm, ID 5mm, 20m/Roll, Blue (TU0805BU-20)
- CONRADER Valve, In-Line With Unloader, 1In Inlet (CLB1)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 200-230V (FRN015F1S-2U)
- MAIN FILTER Hydraulic Filter, replaces HIAB FOCO 9996311, 25 micron, Inside-Out, Glass (MF0065978)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 9VZ25, 25 micron, Outside-In (MF0507061)
- MAIN FILTER HY-PRO HP61L46MV Replacement/Interchange Hydraulic Filter (MF0058710)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG412, 10 micron, Outside-In (MF0066083)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9429MPG, 10 micron, Outside-In (MF0238150)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35052, 10 micron, Outside-In (MF0238361)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A10AN, 10 micron, Outside-In (MF0614932)
- Main Filter Hydraulic Filters