Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WIX W02AP460, 25 micron, Outside-In
Mfr # MF0066214
Zoro # G3149077
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Replaces OEM Part W02AP460
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Micron Rating 2 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066214
- Zoro # G3149077
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 13.27 |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | W02AP460 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Micron Rating 2 | 200 |
Beta Ratio 1 | 44252 |
Seal Type | Viton |
OD Top | 4.45 |
OD Bottom | 4.45 |
ID Top | 2.4 |
By Pass Valve Setting (PSI) | 5 |
Collapse Pressure | 145 |
Micron Rating | 25 |
Max. Pressure (PSI) | 5 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Cellulose |
Description
Main Filter MF0603850 replaces OEM W02AP460 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Viton Height: 13.27in OD Top: 4.45in OD Bottom: 4.45in ID Top: 2.4inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, 6069lb, 1.3780in, Steel (NUKR-35)
- TSUBAKI Offset Roller Chain Link#60SS, PK5 (60SS O/L)
- HHIP TPG-322 C-2 Carbide Insert (6020-2322)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169341, Pressure Line, 3 micron, Outside-In (MF0059465)
- MAIN FILTER Hydraulic Filter, replaces WIX R60F03G, 3 micron, Outside-In, Glass (MF0592800)
- MAIN FILTER BALDWIN PT8436 Replacement/Interchange Hydraulic Filter (MF0503134)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3094108, 15 micron, Inside-Out, Glass (MF0099374)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH6222, 10 micron, Outside-In (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG245, 25 micron, Inside-Out (MF0066009)
- MAIN FILTER Hydraulic Filter, replaces NELSON 87610A, 40 micron, Inside-Out, Glass (MF0593007)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- Main Filter Hydraulic Filtration