Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WIX W02AP419, 25 micron, Outside-In
Mfr # MF0066201
Zoro # G3150696
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Replaces OEM Part W02AP419
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 44252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066201
- Zoro # G3150696
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 5.2 |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | W02AP419 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
OD Top | 3.25 |
OD Bottom | 3.25 |
ID Top | 1.61 |
ID Bottom | 1.61 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Cellulose |
Description
Main Filter MF0603832 replaces OEM W02AP419 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Height: 5.2in OD Top: 3.25in OD Bottom: 3.25in ID Top: 1.61in ID_Bottom: 1.61inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B37G)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-F)
- B B MANUFACTURING 20L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (20L100-6FA6)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 25 feet Swivel Fittings (HR54-025)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AAZ10, 10 micron, Outside-in (MF0614371)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 941056, 150 micron, Outside-In (MF0066293)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO 3LX810U, 10 micron, Outside-In (MF0066032)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR A100EAL101N1, 10 micron, Outside-In (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces BREAKER TECHNOLOGIES 1002973, 10 micron, Outside-In (MF0575604)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 50004, 25 micron, Outside-In, Cellulose (MF0502896)
- ZINGA ZINGA SRE40910AZ Replacement/Interchange Hydraulic Filter (MF0575934)
- Main Filter Hydraulic Filtration