Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WIX W01AG669, 10 micron, Outside-In
Mfr # MF0507065
Zoro # G3143230
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Replaces OEM Part W01AG669
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0507065
- Zoro # G3143230
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.03 |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | W01AG669 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.85 |
OD Bottom | 1.85 |
ID Top | 0.76 |
Collapse Pressure | 3045 |
Micron Rating | 10 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0603745 replaces OEM W01AG669 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 8.031in OD Top: 1.850in OD Bottom: 1.850in ID Top: 0.764inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Inch, #CR26BUU (CR26BUU)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/2 (10643-8-8)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod (400532)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 143T Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (143TTFR5376)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP736, 25 micron, Outside-In (MF0507157)
- MAIN FILTER Hydraulic Filter, replaces MARVEL 6763867110, 10 micron, Outside-In, Cellulose (MF0066238)
- MAIN FILTER Hydraulic Filter, replaces T.L. SMITH YM88566, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ25, 25 micron, Outside-In (MF0594517)
- MAIN FILTER Hydraulic Filter, replaces LENZ 5062100W, 150 micron, Outside-In (MF0617538)
- MAIN FILTER Hydraulic Filter, replaces JOHN DEERE AN207368, 25 micron, Outside-In, Glass (MF0592944)
- BALDWIN FILTERS Hydraulic Filter, Pall, 15/16 in. O.D. (PT23285-MPG)
- Main Filter Hydraulic Filtration