Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WIX W01AG660, Pressure Line, 10 micron, Outside-In
Mfr # MF0503179
Zoro # G3144037
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Replaces OEM Part W01AG660
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0503179
- Zoro # G3144037
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 4.65 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | W01AG660 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 2.87 |
OD Bottom | 2.87 |
ID Top | 1.07 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | WIX |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0603738 replaces OEM W01AG660 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 4.65in OD Top: 2.87in OD Bottom: 2.87in ID Top: 1.07inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF S Sleeve Wear/Speedi Sleeve, 3.5039 in ID x 3.844 in OD x 1 in W, 3.5 to 3.507 in Dia Shaft (99350)
- SKF SKF-6221 2Z, Single Row Ball Brgs, 6221 2Z (6221 2Z)
- FAG BEARINGS FAG 6206 2Z C3, Deep Groove BBear, Single Row 90Mm (6206 2Z C3)
- AMI BEARINGS -SINGLE ROW BALL BEARING - 1 NORMAL NARROW WIDTH SET SCREW BEARING INSERT (B5-16)
- MAIN FILTER Hydraulic Filter, replaces GRANCH BD06080425U, Pressure Line, 25 micron, Outside-In (MF0058784)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ25, Pressure Line, 25 micron, Outside-In (MF0059477)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 51061, Pressure Line, 10 micron, Outside-In (MF0059518)
- MAIN FILTER Hydraulic Filter, replaces WIX D66B10DV, Pressure Line, 10 micron, Outside-In (MF0061118)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930367Q, Pressure Line, 25 micron, Outside-In (MF0058400)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566272, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZX10, Pressure Line, 10 micron, Outside-In (MF0059475)
- Main Filter Hydraulic Filtration