Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WIX W01AG656, 10 micron, Inside-Out
Mfr # MF0506954
Zoro # G3143267
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Replaces OEM Part W01AG656
- Filter Rating (Microns) 10
- Flow Direction Inside-Out
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0506954
- Zoro # G3143267
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 13.78 |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | W01AG656 |
Filter Rating (Microns) | 10 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
OD Top | 2.83 |
OD Bottom | 2.83 |
ID Top | 0.33 |
ID Bottom | 1.77 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0603736 replaces OEM W01AG656 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Height: 13.78in OD Top: 2.83in OD Bottom: 2.83in ID Top: 0.33in ID_Bottom: 1.77inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (3/8 X 1/4 FF-SS)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 740 lb. (608-2RSMC3SRL)
- NATIONAL Small Bore Inch Seal, 450869 (450869)
- NTN Tapered Roller Bearing Cone, 2788 (2788)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR A100EAL101N1, 10 micron, Outside-In (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER MFI132G03, 3 micron, Outside-In, Glass (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces SCHUPP HY93672, 257 micron, Outside-In, Wire Mesh (MF0066303)
- MAIN FILTER FILTER MART F97019K3B Replacement/Interchange Hydraulic Filter (MF0059467)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687646M92, 60 micron, Outside-In (MF0066341)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 361992, 150 micron, Outside-In (MF0066292)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 14X6031150, 25 micron, Outside-In (MF0592847)
- Main Filter Hydraulic Filters