Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WIX W01AG649, 10 micron, Outside-In
Mfr # MF0502951
Zoro # G3143809
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Replaces OEM Part W01AG649
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0502951
- Zoro # G3143809
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 7.87 |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | W01AG649 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
OD Top | 5.87 |
OD Bottom | 5.87 |
ID Top | 3.62 |
ID Bottom | 3.62 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0603735 replaces OEM W01AG649 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Height: 7.87in OD Top: 5.87in OD Bottom: 5.87in ID Top: 3.62in ID_Bottom: 3.62inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FF495-3M)
- ADVANCED TECHNOLOGY PRODUCTS Spiral Hose, Nylon, 1/2" x 25', Yellow, No Fittings (NS-12-25-Y)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 1/4", NPTF (3300X6X4)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02003, Return Line, 10 micron, Outside-In (MF0063211)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR A100EAL032F2, 3 micron, Outside-In (MF0614375)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBZ3, 3 micron, Outside-In (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH05631, 40 micron, Outside-In (MF0360036)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT694, 10 micron, Inside-Out (MF0594503)
- MAIN FILTER Hydraulic Filter, replaces PRENTICE 30006714, 6 micron, Outside-In, Glass (MF0066077)
- MAIN FILTER GRANCH PRF70K40M Replacement/Interchange Hydraulic Filter (MF0359784)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- Main Filter Hydraulic Filtration