Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces WIX W01AG557, Return Line, 15 micron, Outside-In
Mfr # MF0583872
Zoro # G3180032
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIX
- Replaces OEM Part W01AG557
- Filter Rating (Microns) 15
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0583872
- Zoro # G3180032
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 8.66 |
Details
Filter Style | Return Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | W01AG557 |
Filter Rating (Microns) | 15 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/15 |
Beta Ration 2 | 1000/18 |
Seal Type | Viton |
OD Top | 3.47 |
OD Bottom | 3.47 |
ID Top | 1.58 |
ID Bottom | 1.58 |
Collapse Pressure | 442 |
Micron Rating | 15 |
OEM Replacement Brand | WIX |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.07 |
Product Media | Glass |
Description
Main Filter MF0603703 replaces OEM W01AG557 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 15 Seal Type: Viton Height: 8.661in OD Top: 3.465in OD Bottom: 3.465in ID Top: 1.579in ID_Bottom: 1.579inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 5/8-18 Unf LH .655 Plt (1114-010-165)
- GAST Repair Kit, Compressor/Vacuum Pump (K294A-WW)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-3/8 In, St (C-137-BO)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 303125, Return Line, 5 micron, Outside-In (MF0577949)
- MAIN FILTER Hydraulic Filter, replaces KAYDON KM60362, Return Line, 5 micron, Outside-In (MF0062697)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH9359V, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0165R003BN4HC, Return Line, 3 micron, Outside-In (MF0064048)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171840, Return Line, 10 micron, Outside-In (MF0062305)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 10350, Return Line, 10 micron, Outside-In (MF0577096)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A06HB, Return Line, 6 micron (ZX-MF4003A06HB)
- Main Filter Hydraulic Filtration