Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WIX W01AG447, 25 micron, Outside-In
Mfr # MF0066093
Zoro # G3177357
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Replaces OEM Part W01AG447
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066093
- Zoro # G3177357
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 2.8 |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | W01AG447 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 2.24 |
OD Bottom | 2.24 |
ID Top | 0.99 |
Collapse Pressure | 652 |
Micron Rating | 25 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0603651 replaces OEM W01AG447 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 2.8in OD Top: 2.24in OD Bottom: 2.24in ID Top: 0.99inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 7-Piece Outlet Block Kit (PCKIT7)
- CLIMAX METAL PRODUCTS C193E-100 Keyless Locking Assembly (C193E-100)
- FASCO HVAC Motor, 1/100 HP, 3000 rpm, 115V, 3.3 (D201)
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1010)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 85439, 25 micron, Inside-Out (MF0594505)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 6RZ25, 25 micron, Outside-In (MF0578576)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH72010CGV, 40 micron, Outside-In (MF0594713)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P163438, 25 micron, Outside-In (MF0066226)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 320834, 25 micron, Outside-In, Glass (MF0065986)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PA4872, 10 micron, Outside-In (MF0066163)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- Main Filter Hydraulic Filtration