Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WIX W01AG443, 3 micron, Outside-In
Mfr # MF0066090
Zoro # G3177619
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Replaces OEM Part W01AG443
- Filter Rating (Microns) 3
- Flow Direction Outside-In
- Beta Ratio 1 200/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066090
- Zoro # G3177619
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 34.41 |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | W01AG443 |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
ID Top | 2.21 |
Collapse Pressure | 362 |
Micron Rating | 3 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0603648 replaces OEM W01AG443 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 34.41in OD Top: 3.78in OD Bottom: 3.78in ID Top: 2.21inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD BK 1/4X1/4(M) IND PLUG (BC246800AV)
- TRITAN Thrust Washer, dia. 1.750in, 0.09in. Thick (TRC2840)
- TRITAN Thrust Washer, dia. 0.375in, 0.06in. Thick (TRB613)
- DURA-EXTREME BAND Banded Belt, 5VX2, 207 x 104in OC, 3 Band (3/5VX1040)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04975, 25 micron, Inside-Out (MF0066190)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG436, 3 micron, Outside-In (MF0066085)
- MAIN FILTER Hydraulic Filter, replaces WIX R83F03G, 3 micron, Outside-In (MF0614308)
- MAIN FILTER Hydraulic Filter, replaces BLOUNT 30000480, 10 micron, Outside-In, Glass (MF0066071)
- MAIN FILTER Hydraulic Filter, replaces GALBREATH A4968, 3 micron, Outside-In, Glass (MF0066085)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG697, 10 micron, Outside-In (MF0502894)
- MP FILTRI 6013007 Replacement/Interchange Hydraulic Filter (MF0058486)
- Main Filter Hydraulic Filters