Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WIX W01AG420, 6 micron, Outside-In
Mfr # MF0066077
Zoro # G3174566
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Replaces OEM Part W01AG420
- Filter Rating (Microns) 6
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0066077
- Zoro # G3174566
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 18.5 |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | W01AG420 |
Filter Rating (Microns) | 6 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Buna |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 2.26 |
ID Bottom | 2.26 |
Collapse Pressure | 145 |
Micron Rating | 5 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 4.095 |
Product Media | Glass |
Description
Main Filter MF0603634 replaces OEM W01AG420 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Buna Height: 18.5in OD Top: 3.9in OD Bottom: 3.9in ID Top: 2.26in ID_Bottom: 2.26inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #S6510 6-1/4, Male Connector, 6MM OD X G1/4 (S6510 6-1/4)
- TOMPKINS Hydraulic Fitting-International08MBSPT-08FBSPPX 90 (3827-08-08)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 18 # of Teeth (50B18F-1)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (NCDMC106-0300)
- MAIN FILTER Hydraulic Filter, replaces FINN FILTER FFPAVL1102810ABS, 10 micron, Inside-Out, Glass (MF0066086)
- MAIN FILTER PARKER 938778Q Replacement/Interchange Hydraulic Filter (MF0058764)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173581, 150 micron, Outside-In (MF0066293)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH8640, 60 micron, Outside-In (MF0066283)
- MAIN FILTER FILTER MART 325917 Replacement/Interchange Hydraulic Filter (MF0507157)
- MAIN FILTER Hydraulic Filter, replaces PRENTICE 30006714, 6 micron, Outside-In, Glass (MF0066077)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A10AN, 10 micron, Outside-In (MF0614932)
- Main Filter Hydraulic Filtration