Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WIX W01AG210, 10 micron, Inside-Out
Mfr # MF0065991
Zoro # G3171440
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Replaces OEM Part W01AG210
- Filter Rating (Microns) 10
- Flow Direction Inside-Out
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065991
- Zoro # G3171440
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 5.35 |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | W01AG210 |
Filter Rating (Microns) | 10 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 2.17 |
OD Bottom | 2.17 |
ID Top | 1.13 |
ID Bottom | 0.33 |
Collapse Pressure | 72 |
Micron Rating | 10 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0603552 replaces OEM W01AG210 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 5.35in OD Top: 2.17in OD Bottom: 2.17in ID Top: 1.13in ID_Bottom: 0.33inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Double Riveted Chain, 08B, Double Strand, 10 Ft. (08B-2 X 10FT)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-35A)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R164G06B, Return Line, 5 micron, Outside-In (MF0062429)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB74 (2TB74)
- MAIN FILTER Hydraulic Filter, replaces KUBOTA 6978162120, 10 micron, Inside-Out (MF0066162)
- MAIN FILTER Y2K P1007 Replacement/Interchange Spin-On Filter (MF0058054)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 941060, 150 micron, Outside-In (MF0066292)
- MAIN FILTER Hydraulic Filter, replaces BLOUNT 30000480, 10 micron, Outside-In, Glass (MF0066071)
- MAIN FILTER MAHLE PI3115 Replacement/Interchange Hydraulic Filter (MF0060985)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 9VZ25, 25 micron, Outside-In (MF0507061)
- AFTERMARKET HF6054 Hydraulic Filter Fits IH Fits FARMALL (HF6054-RIL)
- Main Filter Hydraulic Filters