Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WIX W01AG188, 25 micron, Outside-In
Mfr # MF0065985
Zoro # G3166778
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Replaces OEM Part W01AG188
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065985
- Zoro # G3166778
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 7.8 |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | W01AG188 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.7 |
Collapse Pressure | 304 |
Micron Rating | 25 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0603543 replaces OEM W01AG188 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 7.8in OD Top: 3.07in OD Bottom: 3.07in ID Top: 1.7inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Steel (30E684)
- EATON AEROQUIP Adpt, FJIC, 1-13/16-12, Cap (210292-14S)
- HONDA Replacement For Mega Compressor GX270 (0401-GX270)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 941060, 150 micron, Outside-In (MF0066292)
- MAIN FILTER Y2K P1007 Replacement/Interchange Spin-On Filter (MF0058054)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER NN3, 3 micron, Outside-In (MF0614305)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171839, 10 micron, Outside-In (MF0506285)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 308761, 60 micron, Outside-In, Wire Mesh (MF0066324)
- MAIN FILTER Hydraulic Filter, replaces TEREX H18628, 10 micron, Outside-In, Glass (MF0615536)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- Main Filter Hydraulic Filters