Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces WIX S72E40TA, Suction, 40 micron, Inside-Out
Mfr # MF0595341
Zoro # G3152726
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand WIX
- Replaces OEM Part S72E40TA
- Filter Rating (Microns) 40
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0595341
- Zoro # G3152726
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 13.7 |
Details
Filter Style | Suction |
Replaces OEM Brand | WIX |
Replaces OEM Part | S72E40TA |
Filter Rating (Microns) | 40 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 3/40 |
OD Top | 3.96 |
OD Bottom | 3.96 |
ID Top | 3.03 |
ID Bottom | 3.03 |
Micron Rating | 40 |
OEM Replacement Brand | WIX |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.15 |
Product Media | Wire Mesh |
Description
Main Filter MF0604538 replaces OEM S72E40TA by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 40 Height: 13.701in OD Top: 3.957in OD Bottom: 3.957in ID Top: 3.031in ID_Bottom: 3.031inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Measuring Container, 155 Ounce, Ht 15 In (94046)
- DDS Shaft Seal, 95 x 120 x 13 mm., TC, Nitrile Rubber (9512013TC)
- BESTORQ CX155 Cogged Belt, 159 in Outside Length, 7/8 in Top Width, 1 Ribs (CX155)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 30 # of Teeth (35BS30H X 5/8)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169555, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces PARKER SF3120, Suction, 120 micron, Inside-Out (MF0065955)
- MAIN FILTER Hydraulic Filter, replaces WIX S10E10C, Suction, 10 micron, Outside-In (MF0065635)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF504M90, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169553, Suction, 25 micron, Inside-Out (MF0065826)
- MAIN FILTER Hydraulic Filter, replaces WIX S30E125T, Suction, 125 micron, Inside-Out (MF0065789)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0090MA010BN, Suction, 10 micron (ZX-0090MA010BN)
- Main Filter Hydraulic Filtration