Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces WIX S49E60T, Suction, 60 micron, Inside-Out
Mfr # MF0065947
Zoro # G3166008
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand WIX
- Replaces OEM Part S49E60T
- Filter Rating (Microns) 60
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0065947
- Zoro # G3166008
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 11.81 |
Details
Filter Style | Suction |
Replaces OEM Brand | WIX |
Replaces OEM Part | S49E60T |
Filter Rating (Microns) | 60 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 2/60 |
OD Top | 2.84 |
OD Bottom | 2.84 |
ID Top | 1.77 |
ID Bottom | 1.77 |
Collapse Pressure | 73 |
Micron Rating | 60 |
OEM Replacement Brand | WIX |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.6 |
Product Media | Wire Mesh |
Description
Main Filter MF0603507 replaces OEM S49E60T by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 11.81in OD Top: 2.835in OD Bottom: 2.835in ID Top: 1.772in ID_Bottom: 1.772inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI50Y-56C-60:1)
- MARTIN SPROCKET & GEAR QD BUSHING - F BUSHING AND SMALLER - DIRECT BORE (SH 1 3/8)
- PRECISION BRAND Hose Clamp, 7/16" to 1" Dia., PK10 (M8S)
- ZORO SELECT Dye Penetrant, Aerosol Can, Red, 16 oz (D101-A)
- MAIN FILTER Hydraulic Filter, replaces WIX S48E10C, Suction, 10 micron, Inside-Out (MF0065935)
- MAIN FILTER Hydraulic Filter, replaces WIX S10E10C, Suction, 10 micron, Outside-In (MF0065635)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169558, Suction, 25 micron, Inside-Out (MF0065860)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF520M90, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924449, Suction, 3 micron, Inside-Out (MF0065822)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX S28E25T, Suction, 25 micron (ZX-S28E25T)
- Main Filter Hydraulic Suction Filters