Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces WIX S41E60T, Suction, 60 micron, Inside-Out
Mfr # MF0509471
Zoro # G3163068
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand WIX
- Replaces OEM Part S41E60T
- Filter Rating (Microns) 60
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0509471
- Zoro # G3163068
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 6.45 |
Details
Filter Style | Suction |
Replaces OEM Brand | WIX |
Replaces OEM Part | S41E60T |
Filter Rating (Microns) | 60 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 2/60 |
OD Top | 2.3 |
OD Bottom | 2.3 |
ID Top | 1.11 |
ID Bottom | 1.11 |
Collapse Pressure | 73 |
Micron Rating | 60 |
OEM Replacement Brand | WIX |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.427 |
Product Media | Wire Mesh |
Description
Main Filter MF0603465 replaces OEM S41E60T by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 6.45in OD Top: 2.303in OD Bottom: 2.303in ID Top: 1.114in ID_Bottom: 1.114inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKFORCE Grease Gun, 16 oz., 9000 psi, Black (L1355)
- REELCRAFT Reelcraft, Hose Reel, 1-1/2"x50 ft., Max 600 psi (G9600 OLPBW)
- COXREELS Hand Crank Hybrid HoseReel 1-1/2inx100ft (1680-2024)
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 7 in OD (CA0700X050)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925040Q, Suction, 10 micron, Inside-Out (MF0065837)
- MAIN FILTER Hydraulic Filter, replaces WIX S30E125T, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941584, Suction, 120 micron, Inside-Out (MF0065955)
- MAIN FILTER Hydraulic Filter, replaces WIX S37E25CV, Suction, 25 micron, Inside-Out (MF0065861)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON SF140, Suction, 40 micron, Inside-Out (MF0065946)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M250, Suction, 250 micron, Inside-Out (MF0065786)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0090MA010BN, Suction, 10 micron (ZX-0090MA010BN)
- Main Filter Hydraulic Filtration