Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces WIX S29E600T, Suction, 600 micron, Inside-Out
Mfr # MF0065788
Zoro # G3152297
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand WIX
- Replaces OEM Part S29E600T
- Filter Rating (Microns) 600
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0065788
- Zoro # G3152297
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 7.79 |
Details
Filter Style | Suction |
Replaces OEM Brand | WIX |
Replaces OEM Part | S29E600T |
Filter Rating (Microns) | 600 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 4/600 |
OD Top | 4.72 |
OD Bottom | 4.72 |
ID Top | 3.03 |
ID Bottom | 3.03 |
Collapse Pressure | 44 |
Micron Rating | 600 |
OEM Replacement Brand | WIX |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.4 |
Product Media | Wire Mesh |
Description
Main Filter MF0603348 replaces OEM S29E600T by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 600 Height: 7.79in OD Top: 4.724in OD Bottom: 4.724in ID Top: 3.032in ID_Bottom: 3.032inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, HH221449 (HH221449)
- PRINCE Rod End Clevis (100000577)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 56H Frame, 3,450 Nameplate RPM (30PT85)
- TRITAN Taper-Lock Bushing, 3/4in.Bore dia., Steel (1108 X 3/4)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8470, Suction, 25 micron, Inside-Out (MF0065826)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M90, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8452, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924450, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces WIX S37E25CV, Suction, 25 micron, Inside-Out (MF0065861)
- MAIN FILTER Hydraulic Filter, replaces WIX S24E250T, Suction, 250 micron, Inside-Out (MF0065761)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG50P10A, Suction, 10 micron (ZX-CSG50P10A)
- Main Filter Hydraulic Suction Filters