Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces WIX S28E125T, Suction, 125 micron, Inside-Out
Mfr # MF0065779
Zoro # G3152190
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand WIX
- Replaces OEM Part S28E125T
- Filter Rating (Microns) 125
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065779
- Zoro # G3152190
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 7.79 |
Details
Filter Style | Suction |
Replaces OEM Brand | WIX |
Replaces OEM Part | S28E125T |
Filter Rating (Microns) | 125 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 3/125 |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 2.56 |
ID Bottom | 2.56 |
Collapse Pressure | 44 |
Micron Rating | 125 |
OEM Replacement Brand | WIX |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.1 |
Product Media | Wire Mesh |
Description
Main Filter MF0603339 replaces OEM S28E125T by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Height: 7.79in OD Top: 3.898in OD Bottom: 3.898in ID Top: 2.559in ID_Bottom: 2.559inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter Regulator LFR-1/4-D-MINI-A (LFR-1/4-D-MINI-A)
- TRITAN Sprocket , 40 Chain Size, 20 # of Teeth (40SH20H)
- SUPCO Molded Cogged V Belt, BX46 (BX46)
- EATON AEROQUIP Hydraulic Hose, Crimp Fitting, 3/8in, -6, 2L (1AA6MB6)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S222T250, Suction, 250 micron, Inside-Out (MF0065771)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S4111C03, Suction, 3 micron, Inside-Out (MF0065856)
- MAIN FILTER Hydraulic Filter, replaces WIX S48E10C, Suction, 10 micron, Inside-Out (MF0065935)
- MAIN FILTER Hydraulic Filter, replaces WIX S30E125T, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces WIX 57126, Suction, 10 micron, Inside-Out (MF0065825)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453Q, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 780651, Suction, 10 micron, Inside-Out (MF0065824)
- Main Filter Hydraulic Filtration