Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces WIX S25E125T, Suction, 125 micron, Inside-Out
Mfr # MF0065764
Zoro # G3152218
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand WIX
- Replaces OEM Part S25E125T
- Filter Rating (Microns) 125
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065764
- Zoro # G3152218
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 10.15 |
Details
Filter Style | Suction |
Replaces OEM Brand | WIX |
Replaces OEM Part | S25E125T |
Filter Rating (Microns) | 125 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 4/125 |
OD Top | 4.13 |
OD Bottom | 4.13 |
ID Top | 2.95 |
ID Bottom | 2.95 |
Collapse Pressure | 44 |
Micron Rating | 125 |
OEM Replacement Brand | WIX |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.3 |
Product Media | Wire Mesh |
Description
Main Filter MF0603324 replaces OEM S25E125T by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Height: 10.15in OD Top: 4.134in OD Bottom: 4.134in ID Top: 2.953in ID_Bottom: 2.953inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-25-5-I-P-A (ADN-25-5-I-P-A)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 13.20" OD (5V1322)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP26S9)
- DAYTON 4/B90 Banded V-Belt, 93-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (3HFC3)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8470, Suction, 25 micron, Inside-Out (MF0065826)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924450, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS SMP50414125SS, Suction, 125 micron, Inside-Out (MF0065799)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 13385, Suction, 10 micron, Inside-Out (MF0065935)
- MAIN FILTER Hydraulic Filter, replaces WIX S48E10C, Suction, 10 micron, Inside-Out (MF0065935)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M90, Suction, 125 micron, Inside-Out (MF0065784)
- MILLENNIUM FILTER Hydraulic Filter, replaces GARDNER-DENVER 2116110, Suction, 25 micron (ZX-2116110)
- Main Filter Hydraulic Filtration