Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces WIX S24E600T, Suction, 600 micron, Inside-Out
Mfr # MF0065763
Zoro # G3152647
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand WIX
- Replaces OEM Part S24E600T
- Filter Rating (Microns) 600
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065763
- Zoro # G3152647
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 10.15 |
Details
Filter Style | Suction |
Replaces OEM Brand | WIX |
Replaces OEM Part | S24E600T |
Filter Rating (Microns) | 600 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 3/600 |
OD Top | 3.23 |
OD Bottom | 3.23 |
ID Top | 1.89 |
ID Bottom | 1.89 |
Collapse Pressure | 44 |
Micron Rating | 600 |
OEM Replacement Brand | WIX |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.3 |
Product Media | Wire Mesh |
Description
Main Filter MF0603323 replaces OEM S24E600T by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 600 Height: 10.15in OD Top: 3.228in OD Bottom: 3.228in ID Top: 1.89in ID_Bottom: 1.89inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 60 Stroke - 1.375 Rod (287248)
- LINCOLN Coupler Hose Assembly, 12" L (3034)
- LEGACY HOSE ZILLA WHIP 1/2"x4' 3/8"NPT SWIVEL (LMHFZ1204YW3S)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/8 In (FCR24-12-6-A)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04595, Suction, 250 micron, Inside-Out (MF0065761)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924449, Suction, 3 micron, Inside-Out (MF0065822)
- MAIN FILTER Hydraulic Filter, replaces WIX S30E125T, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04597, Suction, 125 micron, Inside-Out (MF0065764)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CF300, Suction, 125 micron, Inside-Out (MF0065784)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 928766, Suction, 10 micron (ZX-928766)
- Main Filter Hydraulic Suction Filters