Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces WIX S23E25T, Suction, 25 micron, Inside-Out
Mfr # MF0065755
Zoro # G3150556
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand WIX
- Replaces OEM Part S23E25T
- Filter Rating (Microns) 25
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065755
- Zoro # G3150556
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 14.76 |
Details
Filter Style | Suction |
Replaces OEM Brand | WIX |
Replaces OEM Part | S23E25T |
Filter Rating (Microns) | 25 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 44341 |
OD Top | 5.39 |
OD Bottom | 5.39 |
ID Top | 4.13 |
ID Bottom | 4.13 |
Collapse Pressure | 44 |
Micron Rating | 25 |
OEM Replacement Brand | WIX |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.2 |
Product Media | Wire Mesh |
Description
Main Filter MF0603315 replaces OEM S23E25T by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Height: 14.76in OD Top: 5.394in OD Bottom: 5.394in ID Top: 4.134in ID_Bottom: 4.134inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1108 X 1-1/8-KW BUSHING (1108 X 1-1/8-KW BUSHING)
- DAYTON Vibrator Motor, 1/200 HP, 1550 RPM, 115 V (71732461M)
- CONTINENTAL CONTITECH 1" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-50-11)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.5 Rod (212694)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924452Q, Suction, 5 micron, Inside-Out (MF0065834)
- MAIN FILTER Hydraulic Filter, replaces WIX S24E250T, Suction, 250 micron, Inside-Out (MF0065761)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CF300, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 780651, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04595, Suction, 250 micron, Inside-Out (MF0065761)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925040Q, Suction, 10 micron, Inside-Out (MF0065837)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 928764, Suction, 25 micron (ZX-928764)
- Main Filter Hydraulic Suction Filters