Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces WIX S20E25T, Suction, 25 micron, Inside-Out
Mfr # MF0065740
Zoro # G3150389
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand WIX
- Replaces OEM Part S20E25T
- Filter Rating (Microns) 25
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065740
- Zoro # G3150389
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 12.99 |
Details
Filter Style | Suction |
Replaces OEM Brand | WIX |
Replaces OEM Part | S20E25T |
Filter Rating (Microns) | 25 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 44280 |
OD Top | 3.15 |
OD Bottom | 3.15 |
ID Top | 2.36 |
ID Bottom | 2.36 |
Collapse Pressure | 44 |
Micron Rating | 25 |
OEM Replacement Brand | WIX |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.8 |
Product Media | Wire Mesh |
Description
Main Filter MF0603303 replaces OEM S20E25T by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Height: 12.99in OD Top: 3.15in OD Bottom: 3.15in ID Top: 2.362in ID_Bottom: 2.362inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 20X35X7-R2LS32-S (20X35X7-R2LS32-S)
- THOMSON Annealed Shaft, Steel, 1.000 In D, 16 In (1L SMAE CTL X 16)
- CHICAGO RAWHIDE Small Bore Seals, #11378 (11378)
- EATON AEROQUIP Dust Cap, Plastic, For Coupler Plugs (FD90-1040-04)
- MAIN FILTER Hydraulic Filter, replaces WIX 57126, Suction, 10 micron, Inside-Out (MF0065825)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M250, Suction, 250 micron, Inside-Out (MF0065786)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF250M25N, Suction, 25 micron, Inside-Out (MF0588604)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S4111C03, Suction, 3 micron, Inside-Out (MF0065856)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 780651, Suction, 10 micron, Inside-Out (MF0065824)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V0211B1R03, Suction, 3 micron (ZX-V0211B1R03)
- Main Filter Hydraulic Suction Filters