Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces WIX S18E250T, Suction, 250 micron, Outside-In
Mfr # MF0065732
Zoro # G3150398
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand WIX
- Replaces OEM Part S18E250T
- Filter Rating (Microns) 250
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065732
- Zoro # G3150398
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 19.68 |
Details
Filter Style | Suction |
Replaces OEM Brand | WIX |
Replaces OEM Part | S18E250T |
Filter Rating (Microns) | 250 |
Flow Direction | Outside-In |
Beta Ratio 1 | 5/250 |
OD Top | 5.91 |
OD Bottom | 5.91 |
ID Top | 3.35 |
ID Bottom | 3.35 |
Collapse Pressure | 73 |
Micron Rating | 250 |
OEM Replacement Brand | WIX |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 4.7 |
Product Media | Wire Mesh |
Description
Main Filter MF0603297 replaces OEM S18E250T by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Height: 19.68in OD Top: 5.906in OD Bottom: 5.906in ID Top: 3.347in ID_Bottom: 3.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/2 Inch NPT Male End, PK 50 (FM86-50K)
- MRC Single Row Ball Brgs, #206SFF (206SFF)
- TRITAN Radial Ball Bearing, PS, 1In Bore Dia (1641 2RS PRX)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (EZ-SH-350-RH-BXB)
- MAIN FILTER Hydraulic Filter, replaces WIX S37E25CV, Suction, 25 micron, Inside-Out (MF0065861)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S4111C03, Suction, 3 micron, Inside-Out (MF0065856)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941584, Suction, 120 micron, Inside-Out (MF0065955)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 780651, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8470, Suction, 25 micron, Inside-Out (MF0065826)
- MAIN FILTER Hydraulic Filter, replaces WIX S10E10C, Suction, 10 micron, Outside-In (MF0065635)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG050P10A, Suction, 10 micron (ZX-CSG050P10A)
- Main Filter Hydraulic Filtration