Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces WIX S11E25T, Suction, 25 micron, Outside-In
Mfr # MF0065654
Zoro # G3143556
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand WIX
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 44252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0065654
- Zoro # G3143556
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 3.34 |
Details
Filter Style | Suction |
Replaces OEM Brand | WIX |
Replaces OEM Part | S11E25T |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.38 |
ID Bottom | 1.38 |
Collapse Pressure | 73 |
Micron Rating | 25 |
OEM Replacement Brand | WIX |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.4 |
Product Media | Wire Mesh |
Description
Main Filter MF0603219 replaces OEM S11E25T by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Height: 3.34in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.378in ID_Bottom: 1.378inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L1000 V-Belt, 100" Outside Length, 1/2" Top Width, 1 Ribs (3X543)
- MILTON Piggyback and Regulator Mounting Bracket (1163)
- DAYTON External Cooling Fan Blade (206-048-0300)
- FOSTER Thru Socket, Hose Stem, 3/8"x3/8" (FS306)
- MAIN FILTER Hydraulic Filter, replaces WIX S37E25CV, Suction, 25 micron, Inside-Out (MF0065861)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M90, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces WIX 57126, Suction, 10 micron, Inside-Out (MF0065825)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04595, Suction, 250 micron, Inside-Out (MF0065761)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169553, Suction, 25 micron, Inside-Out (MF0065826)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8452, Suction, 10 micron, Inside-Out (MF0065824)
- MILLENNIUM FILTER Hydraulic Filter, LHA-SPE5010, Suction, 10 micron (ZX-SPE5010)
- Main Filter Hydraulic Suction Filters