Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces WIX S10F1000TA, Suction Strainer, 1000 micron, Outside-In
Mfr # MF0582053
Zoro # G3187026
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand WIX
- Replaces OEM Part S10F1000TA
- Filter Rating (Microns) 1000
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0582053
- Zoro # G3187026
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 7.87 |
Thread Size | 1 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | WIX |
Replaces OEM Part | S10F1000TA |
Filter Rating (Microns) | 1000 |
Flow Direction | Outside-In |
OD Top | 3.39 |
OD Bottom | 3.39 |
Threads Type | BSP |
Collapse Pressure | 15 |
Micron Rating | 1000 |
OEM Replacement Brand | WIX |
Filter Type | Suction Strainer |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.105 |
Product Media | Wire Mesh |
Description
Main Filter MF0832911 replaces OEM S10F1000TA by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 1000 Height: 7.87in OD Top: 3.386in OD Bottom: 3.386inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-10X1, 5-SI (PUN-H-10X1,5-SI)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X08X08)
- ARO Pneumatic Oil Filter, 1/2 In. NPT, 197 cfm (F35342-310)
- THRIVE Shearglide 905 Cutting Oil 55 Gal Drum (455237)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS MSZ101BDCB, Suction Strainer, 250 micron, Outside-In (MF0423518)
- MAIN FILTER Hydraulic Filter, replaces OMT SP86C200GR250, Suction Strainer, 250 micron, Outside-In (MF0062121)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS162B4T60, Suction Strainer, 60 micron, Outside-In (MF0062175)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI FIOA130, Suction Strainer, 125 micron, Outside-In (MF0062197)
- MAIN FILTER Hydraulic Filter, replaces UCC HYDRAULICS UCSE75111110, Suction Strainer, 125 micron, Outside-In (MF0423508)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI STR0703SG1M250, Suction Strainer, 250 micron, Outside-In (MF0062174)
- MAIN FILTER Hydraulic Filter, replaces OMT SF86B112GO, Suction Strainer, 125 micron, Outside-In (MF0062114)
- Main Filter Hydraulic Suction Strainer Filters