Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces WIX R97C25GV, Return Line, 25 micron, Outside-In
Mfr # MF0594733
Zoro # G3175686
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIX
- Replaces OEM Part R97C25GV
- Filter Rating (Microns) 25
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0594733
- Zoro # G3175686
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 12.01 |
Details
Filter Style | Return Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | R97C25GV |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 2.42 |
OD Bottom | 2.42 |
ID Top | 1.12 |
By Pass Valve Setting (PSI) | 36.3 |
Collapse Pressure | 145 |
Micron Rating | 25 |
Max. Pressure (PSI) | 36.3 |
OEM Replacement Brand | WIX |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.661 |
Product Media | Glass |
Description
Main Filter MF0600589 replaces OEM R97C25GV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 11.88in OD Top: 2.508in OD Bottom: 2.508in ID Top: 1.122inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Flow Control (119307-250)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 5/8-18 (NMR10S)
- DIXON Industrial Plug Hose, End, 3/8"x1/4" (DCP2144)
- FESTO Semi-Rotary Drive DAPS-0720-090-R-F1012 (DAPS-0720-090-R-F1012)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RTE25D10BS2, Return Line, 10 micron, Outside-In (MF0062289)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02076, Return Line, 10 micron, Outside-In (MF0063233)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937781Q, Return Line, 10 micron, Inside-Out (MF0063495)
- MAIN FILTER Hydraulic Filter, replaces PARKER 938287Q, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE130G10V, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1001P10NB, Return Line, 10 micron, Outside-In (MF0062273)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR 0500EAR122F1, Return Line, 10 micron, Outside-In (MF0064359)
- Main Filter Hydraulic Filtration