Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces WIX R97C10CV, Return Line, 10 micron, Outside-In
Mfr # MF0579382
Zoro # G3175421
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0579382
- Zoro # G3175421
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 12.01 |
Details
Filter Style | Return Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | R97C10CV |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 2.42 |
OD Bottom | 2.42 |
ID Top | 1.12 |
By Pass Valve Setting (PSI) | 21.8 |
Collapse Pressure | 145 |
Micron Rating | 10 |
Max. Pressure (PSI) | 21.8 |
OEM Replacement Brand | WIX |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.452 |
Product Media | Cellulose |
Description
Main Filter MF0600584 replaces OEM R97C10CV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 11.88in OD Top: 2.508in OD Bottom: 2.508in ID Top: 1.122inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 255L050 (255L050)
- FAG BEARINGS FAG 6315 2RSR C3, Deep Groove Ball Bear, SRow 140320Mm (6315 2RSR C3)
- CLIMAX METAL PRODUCTS RC-062-KW Set Screw Coupling with Keyway (RC-062-KW)
- QA1 Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7S)
- MAIN FILTER Hydraulic Filter, replaces KAYDON KM601805, Return Line, 3 micron, Outside-In (MF0062671)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHK80M10V, Return Line, 10 micron, Outside-In (MF0619782)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R164G06B, Return Line, 5 micron, Outside-In (MF0062429)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 312680, Return Line, 80 micron, Outside-In (MF0430210)
- MAIN FILTER Hydraulic Filter, replaces WIX R19C25CB, Return Line, 25 micron, Outside-In (MF0062306)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RIN17573GV, Return Line, 3 micron, Outside-In (MF0577847)
- MILLENNIUM FILTER Hydraulic Filter, replaces SWIFT SF950RN1412UM, Return Line, 10 micron (ZX-SF950RN1412UM)
- Main Filter Hydraulic Filtration