Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces WIX R95C40TV, Return Line, 40 micron, Outside-In
Mfr # MF0594695
Zoro # G3173848
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 40
- Flow Direction Outside-In
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0594695
- Zoro # G3173848
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 5.27 |
Details
Filter Style | Return Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | R95C40TV |
Filter Rating (Microns) | 40 |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.32 |
OD Bottom | 2.32 |
ID Top | 1.11 |
By Pass Valve Setting (PSI) | 21.8 |
Collapse Pressure | 145 |
Micron Rating | 40 |
Max. Pressure (PSI) | 21.8 |
OEM Replacement Brand | WIX |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.462 |
Product Media | Wire Mesh |
Description
Main Filter MF0600572 replaces OEM R95C40TV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 40 Seal Type: Viton Height: 5.27in OD Top: 2.315in OD Bottom: 2.315in ID Top: 1.114inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 924795, Suction, 10 micron (ZX-924795)
- WILKERSON Pneumatic Oil Filter, 1/2 In. NPT, 46 cfm (SM2-04-EYV0)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 72 In (QS 1 L 72)
- SPENCE Pneumatic Globe Control Valve, 3/4 in. (K1TD811-36RC)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0165R010BN3HC, Return Line, 10 micron, Outside-In (MF0064052)
- MAIN FILTER Hydraulic Filter, replaces CINCINNATI 52559351, Return Line, 10 micron, Outside-In (MF0064538)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262934, Return Line, 25 micron, Outside-In (MF0064418)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R120C10BP, Return Line, 10 micron, Outside-In (MF0062274)
- MAIN FILTER Hydraulic Filter, replaces PARKER FTCE2B05Q, Return Line, 5 micron, Outside-In (MF0063259)
- MAIN FILTER Hydraulic Filter, replaces KAYDON KM60362, Return Line, 5 micron, Outside-In (MF0062697)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8989MPG, Return Line, 10 micron, Outside-In (MF0062295)
- Main Filter Hydraulic Filtration