Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces WIX R93D20EB, Return Line, 25 micron, Outside-In
Mfr # MF0065380
Zoro # G3157486
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065380
- Zoro # G3157486
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 3.62 |
Details
Filter Style | Return Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | R93D20EB |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
OD Top | 2.09 |
OD Bottom | 2.09 |
ID Top | 1 |
ID Bottom | 1.3 |
Collapse Pressure | 435 |
Micron Rating | 25 |
OEM Replacement Brand | WIX |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.3 |
Product Media | Glass |
Description
Main Filter MF0602888 replaces OEM R93D20EB by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Height: 3.62in OD Top: 2.087in OD Bottom: 2.087in ID Top: 1.004in ID_Bottom: 1.299inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 5/16 In Hose, 1/2-20 SAE (190111-5-6S)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.4375 In (6410044)
- LOC-LINE Round Nozzle, 0.117" Hole dia., PK2 (41422)
- GAST Vac Trap 8 Oz 1/4 Npt Sp Aa672K (AA672K)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR850N20V, Return Line, 20 micron, Outside-In (MF0064544)
- MAIN FILTER Hydraulic Filter, replaces PARKER FTAE2B20Q, Return Line, 25 micron, Outside-In (MF0063207)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R010BN3HC, Return Line, 10 micron, Outside-In (MF0064287)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 39QZ5V, Return Line, 5 micron, Outside-In (MF0062911)
- MAIN FILTER Hydraulic Filter, replaces UFI ERF12NCC, Return Line, 10 micron, Inside-Out (MF0063386)
- MAIN FILTER Hydraulic Filter, replaces FILPRO RTFE1810, Return Line, 10 micron, Outside-In (MF0062314)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC24170, Return Line, 10 micron, Outside-In (MF0062273)
- Main Filter Hydraulic Filtration