Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces WIX R87D03EB, Return Line, 3 micron, Outside-In
Mfr # MF0065281
Zoro # G3144122
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 3
- Flow Direction Outside-In
- Beta Ratio 1 200/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065281
- Zoro # G3144122
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 7.59 |
Details
Filter Style | Return Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | R87D03EB |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
OD Top | 2.91 |
OD Bottom | 2.91 |
ID Bottom | 1.18 |
Collapse Pressure | 435 |
Micron Rating | 3 |
OEM Replacement Brand | WIX |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.4 |
Product Media | Glass |
Description
Main Filter MF0602757 replaces OEM R87D03EB by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Height: 7.59in OD Top: 2.913in OD Bottom: 2.913in ID_Bottom: 1.181inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Brush, For 2M169, 900163.11 (900163.11)
- BURNDY Oxide Inhibitor, Al to Al/Al to Cu, Quart (PENAQT)
- EATON AEROQUIP Adpt, MORS-MORB, 13/16-16, 3/4-16, El, 1.6In (FF1868T0808S)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 3.9 GPM (1070035)
- MAIN FILTER Hydraulic Filter, replaces SF FILTER HY13230, Return Line, 25 micron, Outside-In (MF0064361)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 5TBS7, Return Line, 10 micron, Outside-In (MF0062295)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXX310, Return Line, 10 micron, Inside-Out (MF0063386)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937803Q, Return Line, 25 micron, Inside-Out (MF0063752)
- MAIN FILTER Hydraulic Filter, replaces PARKER 938304Q, Return Line, 25 micron, Outside-In (MF0063942)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RFC740266GBW, Return Line, 5 micron, Inside-Out (MF0063820)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0330R010BN3HC, Return Line, 10 micron (ZX-0330R010BN3HC)
- Main Filter Hydraulic Return Line Filters