Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces WIX R62C25GV, Return Line, 25 micron, Outside-In
Mfr # MF0357642
Zoro # G3150949
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0357642
- Zoro # G3150949
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 16.81 |
Details
Filter Style | Return Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | R62C25GV |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 4.13 |
ID Bottom | 4.13 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | WIX |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.112 |
Product Media | Glass |
Description
Main Filter MF0600246 replaces OEM R62C25GV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 16.81in OD Top: 5.984in OD Bottom: 5.984in ID Top: 4.154in ID_Bottom: 4.154inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, 2.65 in. L (1AA8FJA6)
- BESTORQ 5M Timing Belts, 520-5M-15 (520-5M-15)
- PARKER Compressed Air Filter, Pipe Size 3/4" NPT (07F42AC)
- SPEEDAIRE Spring, TTR4420448G (TTR4420448G)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1002A10HB, Return Line, 10 micron, Outside-In (MF0062295)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300087, Return Line, 10 micron, Outside-In (MF0577982)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 336039, Return Line, 10 micron, Inside-Out (MF0063380)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE058MS1, Return Line, 60 micron, Outside-In (MF0062410)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937783Q, Return Line, 10 micron, Inside-Out (MF0063455)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171846, Return Line, 10 micron, Outside-In (MF0062309)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171525, Return Line, 10 micron, Outside-In (MF0062279)
- Main Filter Hydraulic Return Line Filters